
Semi-Live Platform Truck, 60 in W x 30 in D x 12 in H, Black
Mfr # SLPT-3060
Zoro # G922737371
product price:Â $495.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Color
Black
Overall Width
60 in
Caster Type
2 Rigid, 2 Swivel
Overall Height
12 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLPT-3060
Zoro #
G922737371
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
30 in
Overall Width
60 in
Overall Height
12 in
Details
Item
Platform Truck
Color
Black
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Caster Material
Rubber
Assembled/Unassembled
Assembled
Finish
Powder Coat
Includes
Removable Handle
Load Capacity
2,500 lbs
Description
All welded steel, Heavy Duty Semi-Live Platrform Truck. Platform becomes a versatile truck with the addition of No.15 Jack Handle. 2 rigid 8in x 2in mold-on rubber casters. Capacity 2,500 lbs. Dimensions 60in W x 30in D x 12in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.