Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Semi-Live Platform Truck, 60 in W x 30 in D x 12 in H, Light Blue
- Mfr # SLPT-3060
- Zoro # G922720434
product price:Â
$
632.99
/ea
Key Features
Overall Height
12 in
Overall Width
30 in
Color
Blue
Load Capacity
2,500 lb
Handle Type
Removable Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLPT-3060
- Zoro #
- G922720434
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue
- Load Capacity
- 2,500 lb
- Item
- Semi-Live Platform Truck
- Handle Type
- Removable Handle
- Assembled/Unassembled
- Assembled
- Caster Material
- Rubber
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
- Includes
- Removable Handle
- Deck Material
- Steel
Dimensions
- Overall Height
- 12 in
- Overall Length
- 60 in
- Overall Width
- 30 in
- Deck Length
- 60 in
- Deck Height
- 12"
- Caster Dia.
- 8"
- Deck Width
- 30 in
Description
All welded steel, Heavy Duty Semi-Live Platrform Truck. Platform becomes a versatile truck with the addition of No.15 Jack Handle. 2 rigid 8in x 2in mold-on rubber casters. Capacity 2,500 lbs. Dimensions 60in W x 30in D x 12in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.