
Semi-Live Platform Truck, 60 in W x 30 in D x 12 in H, Putty
Mfr # SLPT-3060
Zoro # G922714945
product price:Â $495.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Load Capacity
2,500 lbs
Caster Material
Rubber
Finish
Powder Coat
Includes
Removable Handle
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLPT-3060
Zoro #
G922714945
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
30 in
Overall Height
12 in
Overall Width
60 in
Details
Load Capacity
2,500 lbs
Caster Material
Rubber
Finish
Powder Coat
Includes
Removable Handle
Color
Putty
Material
All Welded Steel
Assembled/Unassembled
Assembled
Item
Platform Truck
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Semi-Live Platrform Truck. Platform becomes a versatile truck with the addition of No.15 Jack Handle. 2 rigid 8in x 2in mold-on rubber casters. Capacity 2,500 lbs. Dimensions 60in W x 30in D x 12in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.