
Semi-Open Front Tray, A-Frame Truck Accessory, 32 3/4 in W x 6 in H x 15 in D, Black
Mfr # SOF-101
Zoro # G122737133
product price: $90.45
/ea
Free Shipping & Returns
Key Features
Material
All Welded Steel
Overall Length
15 in
Overall Width
32-3/4 in
Assembled/Unassembled
Assembled
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOF-101
Zoro #
G122737133
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15 in
Overall Width
32-3/4 in
Overall Height
6 in
Details
Material
All Welded Steel
Item
Frame Accessories
Assembled/Unassembled
Assembled
Finish
Powder Coat
Color
Black
Description
All welded steel, Semi-Open Front Tray for A-Frame Truck. Accessory attaches to A-Frame Truck. Made from 16 gauge steel. Includes two drop handles. Capacity 500 lbs. Dimensions 32-3/4in W x 15in D x 6in H. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.