Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Open Perforated A-Frame Tray, 32 3/4 in W x 15 in D x 6 in H, Gray

  • Mfr # PBT-103

  • Zoro # G622719783


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 in
Finish
Powder Coat
Color
Gray
Overall Width
32-3/4 in
Load Capacity
500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBT-103
Zoro #
G622719783
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
32-3/4 in
Depth
15 in

Details

Finish
Powder Coat
Color
Gray
Load Capacity
500 lbs
Material
All welded steel
Item
Frame Accessories

Description

All welded steel, Semi-Open Perforated Tray for A-Frame Truck. Accessory attaches to A-Frame Truck. Made from 16 gauge steel. Includes two drop handles. Capacity 500 lbs. Dimensions 32-3/4in W x 15in D x 6in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.