
Semi-Open Perforated A-Frame Tray, 32 3/4 in W x 15 in D x 6 in H, Putty
Mfr # PBT-103
Zoro # G922719704
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15 in
Finish
Powder Coat
Overall Width
32-3/4 in
Assembled
Yes
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBT-103
Zoro #
G922719704
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15 in
Overall Width
32-3/4 in
Overall Height
6 in
Details
Finish
Powder Coat
Item
Frame Accessories
Assembled
Yes
Material
All Welded Steel
Color
Putty
Description
All welded steel, Semi-Open Perforated Tray for A-Frame Truck. Accessory attaches to A-Frame Truck. Made from 16 gauge steel. Includes two drop handles. Capacity 500 lbs. Dimensions 32-3/4in W x 15in D x 6in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.