Sheet & Bar Truck, 22 in W x 60 in L, Cradle Design for Bar Stock, Light Blue

  • Mfr # OFB-60R

  • Zoro # G022714845


product price:  $1,921.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
33 in
Overall Height
28-7/8 in
Material
All Welded Steel
Load Capacity
6,000 lbs
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OFB-60R
Zoro #
G022714845
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Height
28-7/8 in
Overall Width
60 in

Details

Item
Bar Truck
Material
All Welded Steel
Load Capacity
6,000 lbs
Finish
Powder Coat
Color
Light Blue
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel

Description

All welded steel, Heavy Duty Sheet and Bar Truck. For transporting bar, tube & angle stock. Unique cradle design allows for loading and unloading material with fork lift or hoist. 16in x 3in mold-on rubber center wheels with 10in x 2-1/2in mold-on rubber casters. Capacity 6,000 lbs. Dimensions 60in W x 22in D cradle, 33in D overall x 28-7/8in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.