Sheet & Bar Truck, 22 in W x 60 in L, Cradle Design for Bar Stock, Light Blue

  • Mfr # OFB-60S

  • Zoro # G222715123


product price:  $1,788.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
28-7/8 in
Color
Light Blue
Material
All Welded Steel
Finish
Powder Coat
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OFB-60S
Zoro #
G222715123
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28-7/8 in
Overall Width
60 in
Overall Length
33 in

Details

Color
Light Blue
Material
All Welded Steel
Finish
Powder Coat
Load Capacity
10,000 lbs
Caster Type
2 Rigid, 2 Swivel
Item
Bar Truck
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Sheet and Bar Truck. For transporting bar, tube & angle stock. Unique cradle design allows for loading and unloading material with fork lift or hoist. 10in x 3in semi-steel center wheels with 8in x 3in semi-steel casters. Capacity 10,000 lbs. Dimensions 60in W x 22in D cradle, 33in D overall x 25-7/8in H. Powder Coat finish..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.