
Sheet & Bar Truck, 22 in W x 60 in L, Cradle Design for Bar Stock, Red
Mfr # OFB-60R
Zoro # G722714985
product price:Â $1,921.99
/eaKey Features
Overall Width
60 in
Overall Length
33 in
Overall Height
28-7/8 in
Load Capacity
6,000 lbs
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OFB-60R
Zoro #
G722714985
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Length
33 in
Overall Height
28-7/8 in
Details
Item
Bar Truck
Load Capacity
6,000 lbs
Color
Red
Finish
Powder Coat
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Sheet and Bar Truck. For transporting bar, tube & angle stock. Unique cradle design allows for loading and unloading material with fork lift or hoist. 16in x 3in mold-on rubber center wheels with 10in x 2-1/2in mold-on rubber casters. Capacity 6,000 lbs. Dimensions 60in W x 22in D cradle, 33in D overall x 28-7/8in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.