Sheet & Bar Truck, 84 in W x 22 in D x 33 in H, Cradle Design for Bar Stock, Gray
- Mfr # OFB-84S
- Zoro # G122715124
product price:Â
$
2,362.99
/ea
Key Features
Overall Width
84 in
Overall Height
28-7/8 in
Load Capacity
10,000 lbs w/ steel, 6,000 w/ rubber
Color
Gray
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OFB-84S
- Zoro #
- G122715124
- UPC #
- -
- Country of Origin
- United States
- Item
- Bar Truck
- Load Capacity
- 10,000 lbs w/ steel, 6,000 w/ rubber
- Color
- Gray
- Finish
- Powder Coat
- Material
- All welded steel
- Caster Type
- 2 Rigid, 2 Swivel
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 84 in
- Overall Height
- 28-7/8 in
- Depth (In.)
- 33 in
Description
All welded steel, Heavy Duty Sheet and Bar Truck. For transporting bar, tube & angle stock. Unique cradle design allows for loading and unloading material with fork lift or hoist. 10in x 3in semi-steel center wheels with 8in x 3in semi-steel casters. Capacity 10,000 lbs. Dimensions 84in W x 22in D cradle, 33in D overall x 25-7/8in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.