
Sheet & Bar Truck, 84 in W x 22 in D x 33 in H, Cradle Design for Bar Stock, Light Blue
Mfr # OFB-84R
Zoro # G022714937
product price:Â $1,993.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
84 in
Overall Length
33 in
Overall Height
28-7/8 in
Load Capacity
6,000 lbs
Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OFB-84R
Zoro #
G022714937
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
84 in
Overall Length
33 in
Overall Height
28-7/8 in
Details
Item
Bar Truck
Load Capacity
6,000 lbs
Color
Light Blue
Finish
Powder Coat
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Sheet and Bar Truck. For transporting bar, tube & angle stock. Unique cradle design allows for loading and unloading material with fork lift or hoist. 16in x 3in mold-on rubber center wheels with 10in x 2-1/2in mold-on rubber casters. Capacity 6,000 lbs. Dimensions 84in W x 22in D cradle, 33in D overall x 28-7/8in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.