
Shelf Truck, Enclosed, 45 in W x 62 in H x 16 in D, Gray
Mfr # EST-44
Zoro # G222718063
product price:Â $520.99
/eaKey Features
Color
Gray
Overall Width
16 in
Load Capacity
1,000 lbs
Overall Height
62 in
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EST-44
Zoro #
G222718063
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
16 in
Overall Height
62 in
Details
Color
Gray
Load Capacity
1,000 lbs
Material
All welded steel
Finish
Powder Coat
Item
Shelf Truck
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Enclosed Shelf Truck. Includes 4 shelf surfaces that slope 1in to back to prevent material from falling off. The bottom is a flat shelf, 44in W x 16in D. 10in clearance between shelves. Includes push handle. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 45in W x 16in D x 62in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.