Shelf Truck, Enclosed, 45 in W x 62 in H x 16 in D, Putty

  • Mfr # EST-44

  • Zoro # G822717220


product price:  $520.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Color
Putty
Caster Material
Polyurethane
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EST-44
Zoro #
G822717220
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 in
Overall Length
45 in
Overall Height
62 in

Details

Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,000 lbs
Color
Putty
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Number of Shelves
5
Material
All Welded Steel
Item
Shelf Truck
Finish
Powder Coat

Description

All welded steel, Heavy Duty Enclosed Shelf Truck. Includes 4 shelf surfaces that slope 1in to back to prevent material from falling off. The bottom is a flat shelf, 44in W x 16in D. 10in clearance between shelves. Includes push handle. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 45in W x 16in D x 62in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.