
Shelf Truck, Enclosed, 45 in W x 62 in H x 16 in D, Red
Mfr # EST-44
Zoro # G622719943
product price:Â $520.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
Powder Coat
Material
All Welded Steel
Assembled/Unassembled
Assembled
Number of Shelves
5
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EST-44
Zoro #
G622719943
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
45 in
Overall Width
16 in
Overall Height
62 in
Details
Finish
Powder Coat
Material
All Welded Steel
Assembled/Unassembled
Assembled
Number of Shelves
5
Caster Material
Polyurethane
Item
Shelf Truck
Color
Red
Load Capacity
1,000 lbs
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Enclosed Shelf Truck. Includes 4 shelf surfaces that slope 1in to back to prevent material from falling off. The bottom is a flat shelf, 44in W x 16in D. 10in clearance between shelves. Includes push handle. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 45in W x 16in D x 62in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.