Shop Cabinet Desk, 1 Drawer, 2 Shelves, 36 in W x 43 in H x 30 in D, Light Blue

  • Mfr # 2136

  • Zoro # G022716146


product price:  $906.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Light Blue
Overall Depth
30 in
Finish
Powder Coat
Assembly
Assembled
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2136
Zoro #
G022716146
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
36 in
Overall Height
43 in

Details

Color
Light Blue
Item
Shop Desk
Finish
Powder Coat
Assembly
Assembled
Number of Drawers
1
Material
All Welded Steel
Handle
L-Style
Series
2136

Description

All welded steel, Heavy Duty Shop Cabinet Desk. 14 gauge top & sides. Enclosed body with locking doors, 1 drawer, and 2 fixed shelves. 36in W x 43in H (48inOAH) x 30in D. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.