
Shop Cabinet Desk, 1 Drawer, 2 Shelves, 36 in W x 43 in H x 30 in D, Putty
Mfr # 2136
Zoro # G922715034
product price:Â $906.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Series
2136
Overall Width
36 in
Overall Height
43 in
Overall Depth
30 in
Handle
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2136
Zoro #
G922715034
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
43 in
Overall Depth
30 in
Details
Item
Shop Desk
Series
2136
Handle
L-Style
Assembly
Assembled
Color
Putty
Material
All Welded Steel
Number of Drawers
1
Finish
Powder Coat
Description
All welded steel, Heavy Duty Shop Cabinet Desk. 14 gauge top & sides. Enclosed body with locking doors, 1 drawer, and 2 fixed shelves. 36in W x 43in H (48inOAH) x 30in D. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.