
Shop Cabinet Desk, 1 Drawer, 3 Shelves 36 in W x 43 in H x 30 in D, Putty
Mfr # 3136
Zoro # G422717842
product price:Â $1,005.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Series
3136
Overall Width
36 in
Overall Height
43 in
Overall Depth
30 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3136
Zoro #
G422717842
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
43 in
Overall Depth
30 in
Details
Item
Shop Desk
Series
3136
Finish
Powder Coat
Assembly
Assembled
Material
All Welded Steel
Number of Drawers
1
Handle
L-Style
Color
Putty
Description
All welded steel, Heavy Duty Shop Cabinet Desk. 14 gauge top & sides. Enclosed body with locking doors, 1 drawer, and 3 fixed shelves. 36in W x 43in H (48inOAH) x 30in D. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.