Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shop Cabinet Desk, 2 Drawers, 2 Shelves, 36 in W x 43 in H x 30 in D, Black
- Mfr # 2236
- Zoro # G522736583
product price:Â
$
1,269.99
/ea
Key Features
Series
2236
Overall Width
36 in
Overall Height
43 in
Overall Depth
30 in
Handle
L-Style
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2236
- Zoro #
- G522736583
- UPC #
- -
- Country of Origin
- United States
- Item
- Shop Desk
- Series
- 2236
- Handle
- L-Style
- Assembly
- Assembled
- Material
- All Welded Steel
- Finish
- Powder Coat
- Color
- Black
- Number of Drawers
- 2
Dimensions
- Overall Width
- 36 in
- Overall Height
- 43 in
- Overall Depth
- 30 in
Description
All welded steel, Heavy Duty Shop Cabinet Desk. 14 gauge top & sides. Enclosed body with locking doors, 2 drawers, and 2 fixed shelves. 36in W x 43in H (48inOAH) x 30in D. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.