Shop Cabinet Desk, 2 Drawers, 2 Shelves, 36 in W x 43 in H x 30 in D, Light Blue

  • Mfr # 2236

  • Zoro # G022716238


product price:  $997.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Light Blue
Handle
L-Style
Material
All Welded Steel
Finish
Powder Coat
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2236
Zoro #
G022716238
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
43 in
Overall Depth
30 in

Details

Color
Light Blue
Handle
L-Style
Item
Shop Desk
Material
All Welded Steel
Finish
Powder Coat
Number of Drawers
2
Series
2236
Assembly
Assembled

Description

All welded steel, Heavy Duty Shop Cabinet Desk. 14 gauge top & sides. Enclosed body with locking doors, 2 drawers, and 2 fixed shelves. 36in W x 43in H (48inOAH) x 30in D. Powder Coat finish. GRAY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.