
Shop Cabinet Desk, 2 Drawers, 2 Shelves, 36 in W x 43 in H x 30 in D, Putty
Mfr # 2236
Zoro # G122716114
product price:Â $997.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Series
2236
Overall Width
36 in
Overall Height
43 in
Overall Depth
30 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2236
Zoro #
G122716114
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
43 in
Overall Depth
30 in
Details
Item
Shop Desk
Series
2236
Material
All Welded Steel
Finish
Powder Coat
Assembly
Assembled
Color
Putty
Handle
L-Style
Number of Drawers
2
Description
All welded steel, Heavy Duty Shop Cabinet Desk. 14 gauge top & sides. Enclosed body with locking doors, 2 drawers, and 2 fixed shelves. 36in W x 43in H (48inOAH) x 30in D. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.