Shop Cabinet Desk, 36 in W x 30 in D x 43 in H, Gray

  • Mfr # 3236

  • Zoro # G122717760


product price:  $1,097.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
All welded steel
Finish
Powder Coat
Color
Gray
Overall Height
43 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3236
Zoro #
G122717760
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 in
Overall Width
36 in
Overall Depth
30 in

Details

Material
All welded steel
Finish
Powder Coat
Color
Gray
Item
Shop Desk
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Shop Cabinet Desk. 14 gauge top & sides. Enclosed body with locking doors, 2 drawer, and 3 fixed shelves. 36in W x 43in H (48inOAH) x 30in D. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.