
Shop Cabinet Desk, 36 in W x 30 in D x 43 in H, Putty
Mfr # 3236
Zoro # G322715139
product price:Â $1,097.99
/eaKey Features
Series
3236
Number of Drawers
2
Overall Width
36 in
Handle
L-Style
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3236
Zoro #
G322715139
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
30 in
Overall Height
43 in
Details
Series
3236
Number of Drawers
2
Item
Shop Desk
Handle
L-Style
Color
Putty
Finish
Powder Coat
Material
All Welded Steel
Assembly
Assembled
Description
All welded steel, Heavy Duty Shop Cabinet Desk. 14 gauge top & sides. Enclosed body with locking doors, 2 drawer, and 3 fixed shelves. 36in W x 43in H (48inOAH) x 30in D. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.