Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Cabinet Desk, 36 in Wide, 43 in High, 30 in Deep, Black

  • Mfr # 2036

  • Zoro # G922736695


product price: $814.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Material
All Welded Steel
Overall Width
36 in
Color
Black
Assembly
Assembled
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2036
Zoro #
G922736695
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
30 in
Overall Height
43 in

Details

Material
All Welded Steel
Color
Black
Item
Shop Desk
Assembly
Assembled
Finish
Powder Coat
Series
2036
Handle
L-Style

Description

All welded steel, Heavy Duty Shop Cabinet Desk. 14 gauge top & sides. Enclosed body with locking doors and 2 fixed shelves. 36in W x 43in H (48inOAH) x 30in D. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.