
Shop Cabinet Desk, 36 in Wide, 43 in High, 30 in Deep, Gray
Mfr # 2036
Zoro # G722715654
product price: $814.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Color
Gray
Finish
Powder Coat
Overall Height
43 in
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2036
Zoro #
G722715654
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
43 in
Overall Depth
30 in
Details
Color
Gray
Finish
Powder Coat
Item
Shop Desk
Material
All welded steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Shop Cabinet Desk. 14 gauge top & sides. Enclosed body with locking doors and 2 fixed shelves. 36in W x 43in H (48inOAH) x 30in D. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.