
Shop Cabinet Desk, 36 in Wide, 43 in High, 30 in Deep, Red
Mfr # 2036
Zoro # G622715815
product price: $814.99
/eaKey Features
Assembly
Assembled
Finish
Powder Coat
Overall Height
43 in
Material
All Welded Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2036
Zoro #
G622715815
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
43 in
Overall Depth
30 in
Overall Width
36 in
Details
Assembly
Assembled
Finish
Powder Coat
Material
All Welded Steel
Color
Red
Handle
L-Style
Item
Shop Desk
Series
2036
Description
All welded steel, Heavy Duty Shop Cabinet Desk. 14 gauge top & sides. Enclosed body with locking doors and 2 fixed shelves. 36in W x 43in H (48inOAH) x 30in D. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.