Shop Cabinet Desk, 36 in x 43 in x 30 in, Gray

  • Mfr # 3036

  • Zoro # G622715051


product price: $914.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Finish
Powder Coat
Material
All welded steel
Overall Height
43 in
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3036
Zoro #
G622715051
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 in
Overall Depth
30 in
Overall Width
36 in

Details

Color
Gray
Finish
Powder Coat
Material
All welded steel
Item
Shop Desk
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Shop Cabinet Desk. 14 gauge top & sides. Enclosed body with locking doors, and 3 fixed shelves. 36in W x 43in H (48inOAH) x 30in D. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.