Zoro Homepage

Shop Cabinet Desk, 36 in x 43 in x 30 in, Light Blue

  • Mfr # 3036

  • Zoro # G422717507


product price: $914.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Handle
L-Style
Overall Width
36 in
Assembly
Assembled
Overall Depth
30 in
Color
Light Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3036
Zoro #
G422717507
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
30 in
Overall Height
43 in

Details

Handle
L-Style
Assembly
Assembled
Color
Light Blue
Finish
Powder Coat
Series
3036
Material
All Welded Steel
Item
Shop Desk

Description

All welded steel, Heavy Duty Shop Cabinet Desk. 14 gauge top & sides. Enclosed body with locking doors, and 3 fixed shelves. 36in W x 43in H (48inOAH) x 30in D. Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.