Shop Cabinet Tool Storage Bench, 24 in W x 19 in D x 34 in H, Black

  • Mfr # C-1824

  • Zoro # G222736777


product price:  $427.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Depth
19 in
Workbench/Table Assembly
Assembled
No. of Shelves
2
Width
24 in
Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-1824
Zoro #
G222736777
UPC #
-
Country of Origin
United States

Dimensions

Depth
19 in
Width
24 in
Height
37 in

Details

Workbench/Table Assembly
Assembled
No. of Shelves
2
Color
Black
Item
Shop Desk
Number of Doors
1
Cabinet Door Type
Solid
Workbench/Table Surface Material
Steel
Finish
Powder coat

Description

All welded steel, Heavy Duty Shop Cabinet Bench. 12 gauge top, 14 gauge side legpanels. Includes back & end stops, 2 interior shelves, and a door secured with a keyedhandle. 24in W x 19in D X 34in H to working surface. 37inOAH. 3,000 lbs. capacity.Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.