
Shop Cabinet Tool Storage Bench, 24 in W x 19 in D x 34 in H, Gray
Mfr # C-1824
Zoro # G422716456
product price: $427.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Finish
Powder coat
Load Capacity
3,000 lbs. evenly distributed
Overall Depth
19 in
Overall Width
24 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-1824
Zoro #
G422716456
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
24 in
Overall Height
37 in
Details
Finish
Powder coat
Load Capacity
3,000 lbs. evenly distributed
Material
Steel
Item
Shop Desk
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Shop Cabinet Bench. 12 gauge top, 14 gauge side legpanels. Includes back & end stops, 2 interior shelves, and a door secured with a keyedhandle. 24in W x 19in D X 34in H to working surface. 37inOAH. 3,000 lbs. capacity.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.