
Shop Cabinet Tool Storage Bench, 24 in W x 19 in D x 34 in H, Red
Mfr # C-1824
Zoro # G722715081
product price: $427.99
/eaKey Features
Overall Depth
19 in
Overall Height
37 in
Color
Red
Overall Width
24 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-1824
Zoro #
G722715081
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Height
37 in
Overall Width
24 in
Details
Color
Red
Material
Steel
Number of Doors
1
Item
Shop Desk
Cabinet Door Type
Solid
Number of Shelves
2
Assembled/Unassembled
Assembled
Finish
Powder coat
Description
All welded steel, Heavy Duty Shop Cabinet Bench. 12 gauge top, 14 gauge side legpanels. Includes back & end stops, 2 interior shelves, and a door secured with a keyedhandle. 24in W x 19in D X 34in H to working surface. 37inOAH. 3,000 lbs. capacity.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.