
Shop Cabinet Tool Storage Bench, 24 in W x 34 in H x 19 in D, Gray
Mfr # C-1824SHELF
Zoro # G222714898
product price:Â $48.75
/eaKey Features
Color
Gray
Overall Depth
17-3/4 in
Material
Steel
Overall Height
1 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-1824SHELF
Zoro #
G222714898
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
17-3/4 in
Overall Height
1 in
Overall Width
23-4/5 in
Details
Color
Gray
Material
Steel
Item
Shelf
Finish
Powder coat
Assembled/Unassembled
Assembled
Description
Optional steel shop cabinet tool storage bench shelf, 18in x 24in. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.