
Shop Cabinet Tool Storage Bench, 24 in W x 34 in H x 19 in D, Putty
Mfr # C-1824SHELF
Zoro # G522714710
product price:Â $48.75
/eaKey Features
Workbench/Table Assembly
Assembled
Finish
Powder coat
Height
1 in
Workbench/Table Surface Material
Steel
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-1824SHELF
Zoro #
G522714710
UPC #
-
Country of Origin
United States
Dimensions
Depth
17-3/4 in
Width
23-4/5 in
Height
1 in
Details
Workbench/Table Assembly
Assembled
Finish
Powder coat
Item
Shelf
Workbench/Table Surface Material
Steel
Color
Putty
Description
Optional steel shop cabinet tool storage bench shelf, 18in x 24in. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.