Shop Cabinet Tool Storage Bench, 36 in W x 19 in D x 34 in H, Black

  • Mfr # C-1836SHELF

  • Zoro # G222736906


product price:  $66.89
/ea

Key Features

Workbench/Table Surface Material
Steel
Workbench/Table Assembly
Assembled
Color
Black
Finish
Powder coat
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-1836SHELF
Zoro #
G222736906
UPC #
-
Country of Origin
United States

Dimensions

Depth
17-3/4 in
Height
1 in
Width
35-13/16 in

Details

Workbench/Table Surface Material
Steel
Item
Shelf
Workbench/Table Assembly
Assembled
Color
Black
Finish
Powder coat

Description

Optional steel shop cabinet tool storage bench shelf, 18in x 36in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.