
Shop Cabinet Tool Storage Bench, 36 in W x 19 in D x 34 in H, Light Blue
Mfr # C-1836SHELF
Zoro # G222717059
product price: $66.89
/eaKey Features
Finish
Powder coat
Height
1 in
Color
Light Blue
Workbench/Table Surface Material
Steel
Workbench/Table Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-1836SHELF
Zoro #
G222717059
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Depth
17-3/4 in
Width
35-13/16 in
Details
Finish
Powder coat
Color
Light Blue
Item
Shelf
Workbench/Table Surface Material
Steel
Workbench/Table Assembly
Assembled
Description
Optional steel shop cabinet tool storage bench shelf, 18in x 36in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.