
Shop Cabinet Tool Storage Bench, 36 in W x 19 in D x 34 in H, Red
Mfr # C-1836SHELF
Zoro # G322718864
product price: $66.89
/eaKey Features
Overall Height
1 in
Overall Depth
17-3/4 in
Finish
Powder coat
Assembled/Unassembled
Assembled
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-1836SHELF
Zoro #
G322718864
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Depth
17-3/4 in
Overall Width
35-13/16 in
Details
Finish
Powder coat
Assembled/Unassembled
Assembled
Color
Red
Material
Steel
Item
Shelf
Description
Optional steel shop cabinet tool storage bench shelf, 18in x 36in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.