
Shop Cabinet Tool Storage Bench, 36 in W x 24 in D x 34 in H, Light Blue
Mfr # C-2436SHELF
Zoro # G522719036
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Height
1 in
Workbench/Table Surface Material
Steel
Workbench/Table Assembly
Assembled
Finish
Powder coat
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-2436SHELF
Zoro #
G522719036
UPC #
-
Country of Origin
United States
Dimensions
Width
35-13/16 in
Height
1 in
Depth
23-3/4 in
Details
Item
Shelf
Workbench/Table Surface Material
Steel
Workbench/Table Assembly
Assembled
Finish
Powder coat
Color
Light Blue
Description
Optional steel shop cabinet tool storage bench shelf, 24in x 36in. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.