
Shop Cabinet Tool Storage Bench, 36 in W x 25 in D x 34 in H, Black
Mfr # C-2436
Zoro # G022737028
product price: $643.99
/eaKey Features
Workbench/Table Assembly
Assembled
Color
Black
Height
37 in
Cabinet Door Type
Solid
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-2436
Zoro #
G022737028
UPC #
-
Country of Origin
United States
Dimensions
Height
37 in
Width
36 in
Depth
25 in
Details
Workbench/Table Assembly
Assembled
Color
Black
Cabinet Door Type
Solid
Finish
Powder coat
Item
Shop Desk
No. of Shelves
1
Workbench/Table Surface Material
Steel
Number of Doors
2
Description
All welded steel, Heavy Duty Shop Cabinet Bench. 12 gauge top, 14 gauge side legpanels. Includes back & end stops, 1 interior shelf, and 2 doors secured with a keyed handle. 36in W x 25in D X 34in H to working surface. 37inOAH. 3,000 lbs. capacity.Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.