Shop Cabinet Tool Storage Bench, 36 in W x 25 in D x 34 in H, Gray

  • Mfr # C-2436

  • Zoro # G922718196


product price: $643.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Depth
25 in
Overall Width
36 in
Color
Gray
Material
Steel
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-2436
Zoro #
G922718196
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
25 in
Overall Width
36 in
Overall Height
37 in

Details

Color
Gray
Item
Shop Desk
Material
Steel
Finish
Powder coat
Load Capacity
3,000 lbs. evenly distributed
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Shop Cabinet Bench. 12 gauge top, 14 gauge side legpanels. Includes back & end stops, 1 interior shelf, and 2 doors secured with a keyed handle. 36in W x 25in D X 34in H to working surface. 37inOAH. 3,000 lbs. capacity.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.