
Shop Cabinet Tool Storage Bench, 36 in W x 25 in D x 34 in H, Light Blue
Mfr # C-2436
Zoro # G622718526
product price: $643.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Workbench/Table Surface Material
Steel
Height
37 in
No. of Shelves
1
Number of Doors
2
Workbench/Table Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-2436
Zoro #
G622718526
UPC #
-
Country of Origin
United States
Dimensions
Height
37 in
Depth
25 in
Width
36 in
Details
Workbench/Table Surface Material
Steel
No. of Shelves
1
Number of Doors
2
Workbench/Table Assembly
Assembled
Item
Shop Desk
Cabinet Door Type
Solid
Finish
Powder coat
Color
Light Blue
Description
All welded steel, Heavy Duty Shop Cabinet Bench. 12 gauge top, 14 gauge side legpanels. Includes back & end stops, 1 interior shelf, and 2 doors secured with a keyed handle. 36in W x 25in D X 34in H to working surface. 37inOAH. 3,000 lbs. capacity.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.