Shop Cabinet Tool Storage Bench, 36 in W x 25 in D x 34 in H, Red

  • Mfr # C-2436

  • Zoro # G222718391


product price: $643.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Red
Number of Shelves
1
Overall Width
36 in
Overall Depth
25 in
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-2436
Zoro #
G222718391
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
25 in
Overall Height
37 in

Details

Color
Red
Number of Shelves
1
Number of Doors
2
Item
Shop Desk
Assembled/Unassembled
Assembled
Cabinet Door Type
Solid
Finish
Powder coat
Material
Steel

Description

All welded steel, Heavy Duty Shop Cabinet Bench. 12 gauge top, 14 gauge side legpanels. Includes back & end stops, 1 interior shelf, and 2 doors secured with a keyed handle. 36in W x 25in D X 34in H to working surface. 37inOAH. 3,000 lbs. capacity.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.