
Shop Cabinet Tool Storage Bench, 36in W x 34in H x 19in D, with 1interior Shelf and 2 Doors, Red
Mfr # C-1836
Zoro # G222718209
product price:Â $546.99
/eaKey Features
Color
Red
Workbench/Table Assembly
Assembled
Height
37 in
Number of Doors
2
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-1836
Zoro #
G222718209
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Height
37 in
Depth
19 in
Details
Color
Red
Workbench/Table Assembly
Assembled
Number of Doors
2
Finish
Powder coat
Workbench/Table Surface Material
Steel
No. of Shelves
1
Item
Shop Desk
Cabinet Door Type
Solid
Description
All welded steel, Heavy Duty Shop Cabinet Bench. 12 gauge top, 14 gauge side legpanels. Includes back & end stops, 1 interior shelf, and 2 doors secured with a keyed handle. 36in W x 19in D X 34in H to working surface. 37inOAH. 3,000 lbs. capacity.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.