Shop Cabinet Tool Storage Bench, 48 in W x 24 in D x 34 in H, Gray

  • Mfr # C-2448

  • Zoro # G722718068


product price: $776.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Table Surface Material
Steel
Load Capacity
3,000 lbs. evenly distributed
Finish
Powder coat
Width
48 in
Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-2448
Zoro #
G722718068
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
37 in
Depth
25 in

Details

Workbench/Table Surface Material
Steel
Load Capacity
3,000 lbs. evenly distributed
Finish
Powder coat
Item
Shop Desk
Color
Gray

Description

All welded steel, Heavy Duty Shop Cabinet Bench. 12 gauge top, 14 gauge side legpanels. Includes back & end stops, 1 interior shelf, and 2 doors secured with a keyed handle. 48in W x 25in D X 34in H to working surface. 37inOAH. 3,000 lbs. capacity.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.