Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Cabinet Tool Storage Bench, 48 in W x 24 in D x 34 in H, Light Blue

  • Mfr # C-2448

  • Zoro # G922717984


product price: $776.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Table Assembly
Assembled
No. of Shelves
1
Finish
Powder coat
Height
37 in
Color
Light Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-2448
Zoro #
G922717984
UPC #
-
Country of Origin
United States

Dimensions

Height
37 in
Width
48 in
Depth
25 in

Details

Workbench/Table Assembly
Assembled
Item
Shop Desk
No. of Shelves
1
Finish
Powder coat
Color
Light Blue
Number of Doors
2
Cabinet Door Type
Solid
Workbench/Table Surface Material
Steel

Description

All welded steel, Heavy Duty Shop Cabinet Bench. 12 gauge top, 14 gauge side legpanels. Includes back & end stops, 1 interior shelf, and 2 doors secured with a keyed handle. 48in W x 25in D X 34in H to working surface. 37inOAH. 3,000 lbs. capacity.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.