Shop Cabinet Tool Storage Bench, 48 in W x 24 in D x 34 in H, Putty

  • Mfr # C-2448

  • Zoro # G422716654


product price: $776.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Number of Doors
2
Color
Putty
Cabinet Door Type
Solid
Height
37 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-2448
Zoro #
G422716654
UPC #
-
Country of Origin
United States

Dimensions

Depth
25 in
Height
37 in
Width
48 in

Details

Number of Doors
2
Color
Putty
Item
Shop Desk
Cabinet Door Type
Solid
No. of Shelves
1
Workbench/Table Surface Material
Steel
Finish
Powder coat
Workbench/Table Assembly
Assembled

Description

All welded steel, Heavy Duty Shop Cabinet Bench. 12 gauge top, 14 gauge side legpanels. Includes back & end stops, 1 interior shelf, and 2 doors secured with a keyed handle. 48in W x 25in D X 34in H to working surface. 37inOAH. 3,000 lbs. capacity.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.