
Shop Cabinet Tool Storage Bench, 48 in W x 24 in D x 34 in H, Red
Mfr # C-2448
Zoro # G122716541
product price: $776.99
/eaKey Features
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Depth
25 in
Finish
Powder coat
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-2448
Zoro #
G122716541
UPC #
-
Country of Origin
United States
Dimensions
Depth
25 in
Height
37 in
Width
48 in
Details
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Finish
Powder coat
Color
Red
Item
Shop Desk
Number of Doors
2
No. of Shelves
1
Cabinet Door Type
Solid
Description
All welded steel, Heavy Duty Shop Cabinet Bench. 12 gauge top, 14 gauge side legpanels. Includes back & end stops, 1 interior shelf, and 2 doors secured with a keyed handle. 48in W x 25in D X 34in H to working surface. 37inOAH. 3,000 lbs. capacity.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.