
Shop Cabinet Tool Storage Bench, 48 in W x 25 in D x 34 in H, Light Blue
Mfr # C-2448SHELF
Zoro # G422717941
product price: $96.15
/ea
Free Shipping & Returns
Key Features
Finish
Powder coat
Workbench/Table Surface Material
Steel
Color
Light Blue
Height
1 in
Workbench/Table Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-2448SHELF
Zoro #
G422717941
UPC #
-
Country of Origin
United States
Dimensions
Width
47-13/16 in
Height
1 in
Depth
23-13/16 in
Details
Finish
Powder coat
Workbench/Table Surface Material
Steel
Color
Light Blue
Item
Shelf
Workbench/Table Assembly
Assembled
Description
Optional steel shop cabinet tool storage bench shelf, 24in x 48in. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.