Shop Cabinet Tool Storage Bench, 48 in W x 25 in D x 34 in H, Red

  • Mfr # C-2448SHELF

  • Zoro # G222715000


product price:  $96.15
/ea
Free Shipping & Returns

Key Features

Finish
Powder coat
Color
Red
Material
Steel
Assembled/Unassembled
Assembled
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-2448SHELF
Zoro #
G222715000
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Depth
23-13/16 in
Overall Width
47-13/16 in

Details

Finish
Powder coat
Color
Red
Item
Shelf
Material
Steel
Assembled/Unassembled
Assembled

Description

Optional steel shop cabinet tool storage bench shelf, 24in x 48in. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.