
Shop Cabinet Tool Storage Bench, 48 in W x 34 in H x 19 in D, Black
Mfr # C-1848
Zoro # G522736996
product price: $660.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Color
Black
Workbench/Table Assembly
Assembled
No. of Shelves
1
Workbench/Table Surface Material
Steel
Cabinet Door Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-1848
Zoro #
G522736996
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Depth
19 in
Height
37 in
Details
Color
Black
Workbench/Table Assembly
Assembled
Item
Shop Desk
No. of Shelves
1
Workbench/Table Surface Material
Steel
Cabinet Door Type
Solid
Number of Doors
2
Finish
Powder coat
Description
All welded steel, Heavy Duty Shop Cabinet Bench. 12 gauge top, 14 gauge side legpanels. Includes back & end stops, 1 interior shelf, and 2 doors secured with a keyed handle. 48in W x 19in D X 34in H to working surface. 37inOAH. 3,000 lbs. capacity.Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.