Shop Cabinet Tool Storage Bench, 48 in W x 34 in H x 19 in D, Light Blue

  • Mfr # C-1848

  • Zoro # G522717551


product price: $660.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Number of Doors
2
No. of Shelves
1
Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-1848
Zoro #
G522717551
UPC #
-
Country of Origin
United States

Dimensions

Depth
19 in
Height
37 in
Width
48 in

Details

Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Number of Doors
2
No. of Shelves
1
Cabinet Door Type
Solid
Color
Light Blue
Item
Shop Desk
Finish
Powder coat

Description

All welded steel, Heavy Duty Shop Cabinet Bench. 12 gauge top, 14 gauge side legpanels. Includes back & end stops, 1 interior shelf, and 2 doors secured with a keyed handle. 48in W x 19in D X 34in H to working surface. 37inOAH. 3,000 lbs. capacity.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.