Shop Workbench, with Back & EndsTop, Shelf, Drawer, 96 in W x 34 in D x 32.5 in H, Gray

  • Mfr # BSD-3496

  • Zoro # G222715796


product price:  $1,120.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
34 in
Load Capacity
3,000 lbs evenly dist., 100 lbs per drawer
Finish
Powder coat
Color
Gray
Overall Height
32-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSD-3496
Zoro #
G222715796
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
34 in
Overall Height
32-1/2 in
Overall Width
96 in

Details

Load Capacity
3,000 lbs evenly dist., 100 lbs per drawer
Finish
Powder coat
Color
Gray
Material
Steel
Item
Workbench
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. Drawer size 14in W x 16in D x 5in H. No assembly required. Dimensions 96in W x 34in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.